Specifications
Dimensions
- Hex Size0.6800 in
- Length1.2000 in
- Overall Length1.2000 in
- Tube Size0.3700 in
Details
- Adapter TypeAdapter-Straight
- Both Ends Style/TypeMale Orb BSPP x Female BSPP Swivel
- End 1 StyleMale Orb BSPP
- End 2 StyleFemale BSPP Swivel
- Fitting Connection TypeMale Orb BSPP x Female BSPP Swivel
- Item TypeAdapter-Straight
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)