Motion
1568PX6
Compression Elbow & Straight - Adapter, Polypropylene
Mi Item #12792234
MFR #1568PX6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Polypropylene
Mi Item #12792234
MFR #1568PX6

Mfr description
1568PX6 MALE CONNECTOR, PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.8100 in
  • Length
    1.3000 in
  • Overall Length
    1.3000 in
  • Tube Size
    0.3800 in

Details

  • Adapter Type
    Adapter-Straight
  • Body Material
    Polypropylene
  • Both Ends Style/Type
    Line/Hose/Tube x Male ORB BSPP
  • Description Keyword
    Adapter
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Male ORB BSPP
  • Fitting Connection Type
    Line/Hose/Tube x Male ORB BSPP
  • Fitting Material
    Polypropylene
  • Item Type
    Adapter-Straight
  • Manufacturer Catalog Number
    1568PX6
  • Material
    Polypropylene
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)