Specifications
Dimensions
- Hex Size0.9300 in
- Length1.4200 in
- Overall Length1.4200 in
- Tube Size0.5100 in
Details
- Adapter TypeAdapter-Straight
- Body MaterialPolypropylene
- Both Ends Style/TypeLine/Hose/Tube x Male ORB BSPP
- Description KeywordAdapter
- End 1 StyleLine/Hose/Tube
- End 2 StyleMale ORB BSPP
- Fitting Connection TypeLine/Hose/Tube x Male ORB BSPP
- Fitting MaterialPolypropylene
- Item TypeAdapter-Straight
- Manufacturer Catalog Number1568PX8X4
- MaterialPolypropylene
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)