Specifications
Dimensions
- Hex Size0.5800 in
- Tube Size0.3800 in
Details
- Adapter TypeAdapter-Elbow
- Both Ends Style/TypeLine/Hose/Tube x Male Pipe (NPTF)
- Description KeywordElbow
- End 1 StyleLine/Hose/Tube
- End 2 StyleMale Pipe (NPTF)
- Fitting Connection TypeLine/Hose/Tube x Male Pipe (NPTF)
- Item TypeAdapter-Elbow
- Manufacturer Catalog Number1569X6
- Shape90°
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)