Specifications
Dimensions
- Length1.4500 in
- Overall Length1.4500 in
Details
- Adapter TypeAdapter-Tee
- Description KeywordTee
- End 1 Thread7/16-20 UNF
- Item TypeAdapter-Tee
- Manufacturer Catalog Number1572X4G
- ShapeTee
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)