Motion
1583-2
Aeroquip Marine Military Locating pin
MI ITEM #12792290
MFR #1583-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Marine Military Locating pin
MI ITEM #12792290
MFR #1583-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1583-2 OTHER, TOOLS/MACH
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Replacement component
  • Compatible Tool Part Number
    1605 and 1606
  • Series
    Marine Military
  • Manufacturer Compatibility
    1605 and 1606
  • Manufacturer Catalog Number
    1583-2
  • Weight
    0.01 lb
  • Color Finish
    Zinc
  • Height
    0.38 in
  • Length
    1.37 in
  • Type
    Replacement component

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text