Motion
1595-6
Aeroquip Tool Kit Bag
MI ITEM #12792295
MFR #1595-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Tool Kit Bag
MI ITEM #12792295
MFR #1595-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1595-6 OTHER, TOOLS/MACH
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Part Type
    Tooling Package
  • Manufacturer Catalog Number
    1595-6
  • Weight
    0.22 lb
  • Height
    8.00 in
  • Length
    9.50 in
  • Type
    Tooling Package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text