Overview
Mfr description
169X4X4 MALE 90 ELBOW, COMPRESSI
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale pipe (NPTF)
- End 1 Size0.2500 in
- End 2 Stylehose | tube
- Connection TypeNPT / Compression
- Fitting MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data