Motion
16E-16L
Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #12792345
MFR #16E-16L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID, Female
Mi Item #12792345
MFR #16E-16L

Mfr description
16E-16L E-SERIES EVERFLEX FTG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.0000 in
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    -16
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    3.1500 in
  • Outer Diameter
    1.0000 in
  • Rotation Angle
    360 °
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    G 1
  • Width
    1.5000 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Compatible Hose Series
    H009, H209, H243, H265, H275, H277, H285, H435, H436, SC-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    BSPP
  • Fitting Shape
    Straight
  • Fitting Type
    BSPP (Parallel)
  • For Use With
    H009, H209, H243, H265, H275, H277, H285, H435, H436, SC-TW
  • Manufacturer Catalog Number
    16E-16L
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    60 °
  • Product Types
    Hose End
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Standards Met
    BSPP
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Female BSPP swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)