Motion
16E-676
16E-676
MI ITEM #12792348
MFR #16E-676
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16E-676
MI ITEM #12792348
MFR #16E-676

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16E-676 FTNG (PERM), PTFE, JIC

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.000
  • End 2 Size
    1.000
  • Hex Size
    1.500
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought