Motion
185111-6S
Aeroquip 185111 Series Reusable Hose Fittings Male inverted Flare
MI ITEM #12792411
MFR #185111-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185111 Series Reusable Hose Fittings Male inverted Flare
MI ITEM #12792411
MFR #185111-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185111-6S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.41 in
  • Length
    2.75 in
  • Overall Length
    2.75 in
  • Manufacturer Catalog Number
    185111-6S
  • Finish
    DURA-KOTE
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.5 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.22 in
  • Type
    Hose Fitting
  • Height
    0.63 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.08 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.08 lb
  • Hose Dash Size
    -6
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought