Motion
185235-6S
Aeroquip 185235 Series Reusable Hose Fittings SAE 45° Male Inverted Flare
MI ITEM #12792418
MFR #185235-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185235 Series Reusable Hose Fittings SAE 45° Male Inverted Flare
MI ITEM #12792418
MFR #185235-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185235-6S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.31 in
  • Length
    2.97 in
  • Overall Length
    2.97 in
  • Manufacturer Catalog Number
    185235-6S
  • Finish
    DURA-KOTE
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.63 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.22 in
  • Type
    Hose Fitting
  • Height
    1.98 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -6
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought