Motion
185260-20S
Aeroquip (Eaton) Hose End - Carbon Steel Material, 1.2500 in Hose ID, Female
Mi Item #12792423
MFR #185260-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, 1.2500 in Hose ID, Female
Mi Item #12792423
MFR #185260-20S

Mfr description
185260-20S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    6.22 in
  • Hex Size
    1.38 in
  • Hose Cut-Off Factor
    2.25 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    4.75 in
  • Overall Length
    4.75 in
  • Thread Size
    2
  • Width
    1.38 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    2
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    185260-20S
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)