Motion
185260-6S
Aeroquip 185260 Series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792424
MFR #185260-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185260 Series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792424
MFR #185260-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185260-6S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    0.81 in
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Manufacturer Catalog Number
    185260-6S
  • Finish
    DURA-KOTE
  • Hex Size
    0.69 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.24 in
  • Height
    2.42 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought