Motion
185263-4S
Aeroquip 185263 series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792433
MFR #185263-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185263 series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792433
MFR #185263-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185263-4S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    FC234, FC300, FC321, FC350,
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.66 in
  • Length
    2.63 in
  • Overall Length
    2.63 in
  • Manufacturer Catalog Number
    185263-4S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    2.15 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.10 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.10 lb
  • Hose Dash Size
    -4
  • Width
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought