Motion
185264-10S
Aeroquip 185264 series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792437
MFR #185264-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185264 series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792437
MFR #185264-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185264-10S FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Compatible Hose Series
    1509
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.13 in
  • Length
    3.73 in
  • Overall Length
    3.73 in
  • Manufacturer Catalog Number
    185264-10S
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.5 in
  • Type
    Hose Fitting
  • Height
    1.63 in
  • Angle
    90 °
  • Finish/Coating
    Zinc Plating
  • Weight
    1.28 lb
  • Product Types
    Nipple Assembly
  • Color
    Zinc Plating
  • Overall Weight
    1.28 lb
  • Hose Dash Size
    10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text