Motion
185535-16C
Aeroquip 185535 Series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792486
MFR #185535-16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185535 Series Reusable Hose Fittings SAE 37° Swivel
MI ITEM #12792486
MFR #185535-16C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185535-16C FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    1 5/16-12
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2808
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.74 in
  • Length
    2.48 in
  • Overall Length
    2.48 in
  • Manufacturer Catalog Number
    185535-16C
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.83 in
  • Height
    1.50 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    0.42 lb
  • Product Types
    Nipple Assembly
  • Overall Weight
    0.42 lb
  • Hose Dash Size
    -16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought