Motion
185950-4S
Aeroquip 185950 Series Reusable Hose Fittings Male Inverted Flare
MI ITEM #12792503
MFR #185950-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 185950 Series Reusable Hose Fittings Male Inverted Flare
MI ITEM #12792503
MFR #185950-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
185950-4S FTNG (REUS), INVERTED
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/16-24
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.51 in
  • Length
    2.19 in
  • Overall Length
    2.19 in
  • Manufacturer Catalog Number
    185950-4S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-24
  • Hex Size
    0.44 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.16 in
  • Type
    Hose Fitting
  • Height
    1.97 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought