Overview
Mfr description
1861X8 CARTRIDGE, Q-CAB
Specifications
- MaterialBrass
- ApplicationAir brake systems except where temperatures exceed +200°F or where battery acid can drip on tubing. Not for fuel, water or oil.
- Angle180 °
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data