Overview
Mfr description
1868X2.5X1 MALE CONN, Q-CAB
Specifications
- Angle180
- Adapter TypeStraight Adapters
- MaterialBrass
- Maximum Operating Pressure150
- Body MaterialBrass
- Hex Size0.375
- Working Pressure150
- SeriesQuick
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data