Specifications
Dimensions
- Angle180
- Hex Size0.81
Details
- Adapter TypeStraight Adapters
- Body MaterialBrass
- MaterialBrass
- Maximum Operating Pressure150
- SeriesQuick
- Working Pressure150
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)