Motion
1869X4
Mi Item #12792558
MFR #1869X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12792558
MFR #1869X4

Mfr description
1869X4 MALE 90 ELB, Q-CAB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    150
  • Series
    Push
  • Standards Met
    SAE AA0302
  • Working Pressure
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)