Overview
Mfr description
1869X4X4 MALE 90 ELB, Q-CAB
Specifications
- Angle90
- Adapter TypeElbow Adapters
- MaterialBrass
- Maximum Operating Pressure150
- Body MaterialBrass
- Standards MetSAE AA0302
- Working Pressure150
- SeriesPush
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data