Motion
1869X8X4S
1869X8X4S
MI ITEM #12792576
MFR #1869X8X4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1869X8X4S
MI ITEM #12792576
MFR #1869X8X4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1869X8X4S MALE 90 ELB, Q-CAB

Specifications

  • Angle
    90
  • Adapter Type
    Elbow Adapters
  • Material
    Brass
  • Maximum Operating Pressure
    150
  • Body Material
    Brass
  • Standards Met
    SAE J1131
  • Working Pressure
    150
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text