Motion
1870X8X8
1870X8X8
MI ITEM #12792584
MFR #1870X8X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1870X8X8
MI ITEM #12792584
MFR #1870X8X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1870X8X8 FEMALE 90 ELB, Q-CAB

Specifications

  • Angle
    90
  • Adapter Type
    Elbow Adapters
  • Material
    Brass
  • Maximum Operating Pressure
    150
  • Body Material
    Brass
  • Working Pressure
    150
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought