Specifications
Dimensions
- Angle45
Details
- Adapter TypeElbow Adapters
- Body MaterialBrass
- MaterialBrass
- Maximum Operating Pressure150
- SeriesPush
- Working Pressure150
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)