Motion
190000-40S
Aeroquip 190000 Series Reusable Hose Fittings Lifesaver
MI ITEM #12792642
MFR #190000-40S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190000 Series Reusable Hose Fittings Lifesaver
MI ITEM #12792642
MFR #190000-40S

Mfr description
190000-40S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    2 1/2 in
  • Height
    3.25 in
  • Hex Size
    2.75 in
  • Hose Cut-Off Factor
    1.36 in
  • Hose Dash Size
    -40
  • Inside Diameter
    2.21 in
  • Length
    3.26 in
  • Overall Length
    3.26 in
  • Thread Size
    2 1/2 -8
  • Width
    3.25 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • End 1 Thread
    2 1/2 -8
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190000-40S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)