Motion
190371-10S
Aeroquip 190287 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
Mi Item #12792649
MFR #190371-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190287 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
Mi Item #12792649
MFR #190371-10S

Mfr description
190371-10S FTNG (REUS), SAE 45
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    7/8 in
  • Height
    2.02 in
  • Hex Size
    0.87 in
  • Hose Cut-Off Factor
    2.44 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.46 in
  • Length
    4.17 in
  • Overall Length
    4.17 in
  • Overall Weight
    0.80 lb
  • Thread Size
    7/8-18
  • Weight
    0.80 lb
  • Width
    1.12 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    1534
  • Connection 1 Short Name
    Inverted
  • End 1 Style
    Inverted
  • End 1 Thread
    7/8-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190371-10S
  • Manufacturer Upc Number
    678146044518
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)