Motion
190463-8S
Aeroquip 190463 Series Reusable Hose Fittings SAE Male O-ring Boss
Mi Item #12792651
MFR #190463-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190463 Series Reusable Hose Fittings SAE Male O-ring Boss
Mi Item #12792651
MFR #190463-8S

Mfr description
190463-8S FTNG (REUS), SAE ORB
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    0.94 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.2 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.36 in
  • Length
    2.35 in
  • Overall Length
    2.35 in
  • Overall Weight
    0.80 lb
  • Thread Size
    3/4-18
  • Weight
    0.80 lb
  • Width
    0.94 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190463-8S
  • Manufacturer Upc Number
    678146044587
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)