Motion
190535-20C
Aeroquip 190535 Series Reusable Hose Fittings SAE 37° JIC Swivel
Mi Item #12792656
MFR #190535-20C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190535 Series Reusable Hose Fittings SAE 37° JIC Swivel
Mi Item #12792656
MFR #190535-20C

Mfr description
190535-20C FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/8 in
  • Height
    2.00 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    2.19 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.06 in
  • Length
    3.14 in
  • Overall Length
    3.14 in
  • Overall Weight
    0.80 lb
  • Thread Size
    1-5/8-12
  • Weight
    0.80 lb
  • Width
    2.00 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2808
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1-5/8-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    190535-20C
  • Manufacturer Upc Number
    678146044648
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)