Motion
190535-24C
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12792657
MFR #190535-24C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12792657
MFR #190535-24C

Mfr description
190535-24C FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.5 in
  • Dash Size
    24
  • End 1 Size
    -24
  • Height
    2.25 in
  • Hex Body
    2.2500 in
  • Hex Size
    2.25 in
  • Hose Cut-Off Factor
    2.42 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.28 in
  • Length
    3.38 in
  • Outer Diameter
    2.22 in
  • Overall Length
    3.38 in
  • Overall Weight
    1.82 lb
  • Size
    -24
  • Thread Size
    1-7/8-12 UN
  • Weight
    1.82 lb
  • Width
    2.25 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2808
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 7/8-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    190535-24C
  • Manufacturer Upc Number
    678146044655
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Product Types
    Fitting Assembly
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • UPC_NO
    678146044655
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)