Motion
190535-8C
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1/2 in Hose ID, Female
MI ITEM #12792658
MFR #190535-8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1/2 in Hose ID, Female
MI ITEM #12792658
MFR #190535-8C

Mfr description
190535-8C FTNG (REUS), SAE 37
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    8
  • End 1 Size
    -12
  • End 2 Size
    0.5000 in
  • Height
    0.94 in
  • Hex Body
    0.8800 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.48 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.35 in
  • Length
    2.07 in
  • Outer Diameter
    0.91 in
  • Overall Length
    2.07 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -8
  • Size
    -12
  • Thread Size
    3/4-16
  • Weight
    0.80 lb
  • Width
    0.94 in

Details

  • Additional Details
    Reusable
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2808
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37 in Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37 °swivel
  • For Use With
    2808
  • Manufacturer Catalog Number
    190535-8C
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146044662
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °Swivel
  • Seated Angle
    37 °
  • Standards Met
    SAE 37
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Female 37 °swivel
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146044662
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)