Motion
190627-12-12C
190627-12-12C
MI ITEM #12792661
MFR #190627-12-12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190627-12-12C
MI ITEM #12792661
MFR #190627-12-12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190627-12-12C FTNG (REUS), NPTF/SM

Specifications

  • Material
    Stainless Steel
  • Hex Size
    1.12
  • Type
    Hose Fitting
  • Angle
    180 °
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought