Motion
190627-8-8C
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #12792664
MFR #190627-8-8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #12792664
MFR #190627-8-8C

Mfr description
190627-8-8C FTNG (REUS), NPTF/SM
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Height
    1.00 in
  • Hex Body
    1.0000 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.41 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.38 in
  • Length
    2.05 in
  • Overall Length
    2.05 in
  • Overall Weight
    0.01 lb
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/2-14 NPTF
  • Weight
    0.01 lb
  • Width
    1.00 in

Details

  • Additional Details
    Reusable
  • Body Material
    Stainless Steel
  • Coating
    Passivated
  • Compatible Hose Series
    2807, FC465
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    2807, FC465
  • Manufacturer Catalog Number
    190627-8-8C
  • Material
    Stainless Steel
  • Plating
    Passivated
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)