Motion
190628-16-16C
Aeroquip 190628 Series Marine Military Male Pipe
Mi Item #12792665
MFR #190628-16-16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190628 Series Marine Military Male Pipe
Mi Item #12792665
MFR #190628-16-16C

Mfr description
190628-16-16C FTNG (REUS), NPTF/SM
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 in
  • Height
    1.50 in
  • Hex Size
    1.44 in
  • Hose Cut-Off Factor
    1.87 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.83 in
  • Length
    2.63 in
  • Overall Length
    2.63 in
  • Thread Size
    1-11 1/2
  • Width
    1.50 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1-11 1/2
  • End Gender
    Male
  • Manufacturer Catalog Number
    190628-16-16C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)