Motion
1A10BJ6
Aeroquip 1A Series Crimp Hose Fittings Banjo
MI ITEM #12792717
MFR #1A10BJ6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Banjo
MI ITEM #12792717
MFR #1A10BJ6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A10BJ6 FTNG (PERM), OTHER
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Banjo
  • Hose Cut-Off Factor
    2.03 in
  • Length
    3.57 in
  • Overall Length
    3.57 in
  • Manufacturer Catalog Number
    1A10BJ6
  • Manufacturer Upc Number
    678146168023
  • UPC_NO
    678146168023
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    5/8 in
  • End 1 Style
    Banjo
  • Inside Diameter
    0.26 in
  • Type
    Hose Fitting
  • Height
    1.10 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.20 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.20 lb
  • Hose Dash Size
    -6
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought