Motion
1A16FLA20
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #12792744
MFR #1A16FLA20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #12792744
MFR #1A16FLA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A16FLA20 FTNG (PERM), 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.06 in
  • Length
    5.66 in
  • Overall Length
    5.66 in
  • Manufacturer Catalog Number
    1A16FLA20
  • Manufacturer Upc Number
    678146180254
  • UPC_NO
    678146180254
  • Finish
    DURA-KOTE
  • End 1 Style
    Flanged
  • Inside Diameter
    0.76 in
  • Height
    3.13 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.406 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -20
  • Width
    2.41 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text