Motion
1A16MCB16
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design 90˚ Elbow
MI ITEM #12792754
MFR #1A16MCB16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male STC Type II+ Design 90˚ Elbow
MI ITEM #12792754
MFR #1A16MCB16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A16MCB16 FTNG (PERM), STC MALE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Push to Connect
  • Hose Cut-Off Factor
    2.87 in
  • Length
    4.97 in
  • Overall Length
    4.97 in
  • Manufacturer Catalog Number
    1A16MCB16
  • Manufacturer Upc Number
    678146168504
  • UPC_NO
    678146168504
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Style
    Push to Connect
  • Inside Diameter
    0.78 in
  • Type
    Hose Fitting
  • Height
    4.51 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    2.16 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.16 lb
  • Hose Dash Size
    -16
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought