Motion
1A20BF20
1A20BF20
MI ITEM #12792758
MFR #1A20BF20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1A20BF20
MI ITEM #12792758
MFR #1A20BF20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20BF20 FTNG (PERM), BSPP

Specifications

  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • End 1 Size
    1
  • Hex Size
    1.97
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought