Motion
1A32FL20
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61
MI ITEM #12792792
MFR #1A32FL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings SAE Code 61
MI ITEM #12792792
MFR #1A32FL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A32FL20 FTNG (PERM), 61-FLANGE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.54 in
  • Length
    4.27 in
  • Overall Length
    4.27 in
  • Manufacturer Catalog Number
    1A32FL20
  • Manufacturer Upc Number
    678146180537
  • UPC_NO
    678146180537
  • Finish
    DURA-KOTE
  • End 1 Style
    Flanged
  • Inside Diameter
    1.05 in
  • Type
    Hose Fitting
  • Height
    2.81 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    2.81 in
  • Weight
    2.82 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    2.82 lb
  • Hose Dash Size
    -20
  • Width
    2.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought