Motion
1A4FR6TZ
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12792796
MFR #1A4FR6TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12792796
MFR #1A4FR6TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A4FR6TZ FTNG (PERM), R2 MM+
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    9/16-18
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    ORS
  • Length
    2.33 in
  • Overall Length
    2.33 in
  • Manufacturer Catalog Number
    1A4FR6TZ
  • Manufacturer Upc Number
    678146217158
  • UPC_NO
    678146217158
  • Finish
    Zinc-Nickel Plated
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.67 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    1.06 in
  • Angle
    180 °
  • Finish/Coating
    Zinc-Nickel Plated
  • Outer Diameter
    1.06 in
  • Product Types
    Fitting Assembly
  • Color
    Zinc-Nickel Plated
  • Hose Dash Size
    -6
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought