Motion
1A6FR4TZ
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12792806
MFR #1A6FR4TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female ORS Swivel
MI ITEM #12792806
MFR #1A6FR4TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A6FR4TZ FTNG (PERM), ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    11/16-16
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.12 in
  • Length
    2.38 in
  • Overall Length
    2.38 in
  • Manufacturer Catalog Number
    1A6FR4TZ
  • Manufacturer Upc Number
    678146217233
  • UPC_NO
    678146217233
  • Finish
    Zinc-Nickel Plated
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-16
  • Hex Size
    0.87 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    Zinc-Nickel Plated
  • Product Types
    Fitting Assembly
  • Color
    Zinc-Nickel Plated
  • Hose Dash Size
    -4
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text