Motion
1A8DLA4
1A8DLA4
MI ITEM #12792817
MFR #1A8DLA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1A8DLA4
MI ITEM #12792817
MFR #1A8DLA4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A8DLA4 FTNG (PERM), DKOL

Specifications

  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Hex Size
    0.75
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text