Motion
1AA10SBB6
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel 90˚ Elbow
MI ITEM #12792833
MFR #1AA10SBB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel 90˚ Elbow
MI ITEM #12792833
MFR #1AA10SBB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA10SBB6 FTNG (PERM), SAE ORB
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORB
  • Hose Cut-Off Factor
    1.33 in
  • Length
    2.83 in
  • Overall Length
    2.83 in
  • Manufacturer Catalog Number
    1AA10SBB6
  • Manufacturer Upc Number
    678146169303
  • UPC_NO
    678146169303
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    ORB
  • Inside Diameter
    0.26 in
  • Type
    Hose Fitting
  • Height
    2.48 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.45 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.45 lb
  • Hose Dash Size
    -6
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text