Motion
1AA10SBB8TZ
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel 90˚ Elbow
MI ITEM #12792834
MFR #1AA10SBB8TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel 90˚ Elbow
MI ITEM #12792834
MFR #1AA10SBB8TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA10SBB8TZ FTNG (PERM), SAE ORB
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1-14
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.51 in
  • Length
    3.18 in
  • Overall Length
    3.18 in
  • Manufacturer Catalog Number
    1AA10SBB8TZ
  • Manufacturer Upc Number
    678146217387
  • UPC_NO
    678146217387
  • Finish
    Zinc-Nickel Plated
  • End 1 Size
    1 in
  • End 1 Thread
    1-14
  • Hex Size
    1 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    2.58 in
  • Angle
    90 °
  • Finish/Coating
    Zinc-Nickel Plated
  • Product Types
    Fitting Assembly
  • Color
    Zinc-Nickel Plated
  • Hose Dash Size
    -8
  • Width
    1.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text