Motion
1AA16FJA12
1AA16FJA12
MI ITEM #12792853
MFR #1AA16FJA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1AA16FJA12
MI ITEM #12792853
MFR #1AA16FJA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA16FJA12 FTNG (PERM), SAE 37

Specifications

  • Material
    Carbon Steel
  • Thread Size
    1
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1
  • Hex Size
    1.5
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text