Specifications
Dimensions
- Angle45 °
- End 1 Size1 7/8 in
- Height5.20 in
- Hex Size2.25 in
- Hose Cut-Off Factor4.44 in
- Hose Dash Size-24
- Hose Inside Diameter1-1/2 in
- Inside Diameter1.19 in
- Length8.04 in
- Overall Length8.04 in
- Overall Weight0.01 lb
- Thread Size1 7/8-12
- Weight0.01 lb
- Width2.70 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793
- Connection 1 Short NameJIC 37
- End 1 StyleJIC 37
- End 1 Thread1 7/8-12
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA24FJA24
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)