Motion
1AA4FJB6TZ
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90˚ Elbow
MI ITEM #12792885
MFR #1AA4FJB6TZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel 90˚ Elbow
MI ITEM #12792885
MFR #1AA4FJB6TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA4FJB6TZ FTNG (PERM), R2 MM+
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    JIC
  • Hose Cut-Off Factor
    0.98 in
  • Length
    2.30 in
  • Overall Length
    2.30 in
  • Manufacturer Catalog Number
    1AA4FJB6TZ
  • Manufacturer Upc Number
    678146217127
  • UPC_NO
    678146217127
  • Finish
    Zinc-Nickel Plated
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • End 1 Style
    JIC
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    1.60 in
  • Angle
    90 °
  • Finish/Coating
    Zinc-Nickel Plated
  • Product Types
    Fitting Assembly
  • Color
    Zinc-Nickel Plated
  • Hose Dash Size
    -6
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text