Motion
1F20264A0506-S

DANFOSS AEROQUIP LLC
1F20264A0506-S

Aeroquip 1F20264 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12792947
MFR #1F20264A0506-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
1F20264A0506-S

Aeroquip 1F20264 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12792947
MFR #1F20264A0506-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1F20264A0506-S FTNG (PERM), SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1/2-20
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.06 in
  • Length
    3.37 in
  • Overall Length
    3.37 in
  • Manufacturer Catalog Number
    1F20264A0506-S
  • Finish
    Dura-Kote
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.62 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.18 in
  • Height
    1.92 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.91 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text