Motion
1G12DS8
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
MI ITEM #12792962
MFR #1G12DS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings DKO Female Swivel Heavy Duty
MI ITEM #12792962
MFR #1G12DS8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1G12DS8 FTNG (PERM), DKOS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    M24X1.5
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    32.7 mm
  • Length
    2.46 in
  • Overall Length
    2.46 in
  • Manufacturer Catalog Number
    1G12DS8
  • End 1 Thread
    M24X1.5
  • Hex Size
    30 mm
  • End 1 Style
    Metric
  • Inside Diameter
    9.6 mm
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    8
  • Width
    1.36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text